Ottack Black Ankle Boots for Female


Select
£92.99 Inc VAT (20%)


See all variants from £92.99

Description

Block-heeled ankle boots serve as a long-lasting favourite. Crafted from the finest suede this round-toed silhouette culminates with a side zip pull complemented with our bespoke DD-interlock-branded hardware.
Finished with a lined footbed for added comfort
Zip entry
Dune branding

See full description

Feature Attributes

Heel Height:
55 mm
Colour:
Black
Heel Type:
Block
Fastening Method:
Zip
Fitting Type:
Standard
Lining Material:
Fabric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome