Panoramic Ankle Boots


Select
Select
£94.99 Inc VAT (20%)


See all variants from £94.99

Description

Synonymous with Dune London the Chelsea boot is a long-standing classic favoured for its transitional appeal. Panoramic perfectly blends a contemporary aesthetic with our iconic heritage. This style will become a go-to dressing solution
Crafted from the finest leather
Round-toed silhouette
Detailed with elastic inserts

See full description

Feature Attributes

Fastening Method:
Slip On
Heel Height:
20 mm
Gender:
Women
Material:
Leather
Heel Type:
Flat
Lining Material:
Fabric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome