Ultra-light anti-static safety shoes with soft nubuck-effect microfibre, water repellent and S3 SRC CI ESD protection class upper.Ankle-high safety shoes with light aluminium Airtoe® toecap and new generation abrasion-resistant, oil-resistant, no-slip and anti-static PU compound sole.Lighter safety shoes made with innovative materials for the construction of the sole and of the perforation-resistant system, consisting of ultralight puncture-resistant textile insole. The result is a safety shoe whose weight has been significantly reduced, without compromising safety, to the benefit of workers’ wellness.Highly breathable safety shoes for men/women with WingTex air tunnel lining and anatomical, antibacterial and sweat-proof U-Power Original insole.The particular protection of the sole from the cold (≤ 10°C) make these safety shoes particularly suitable for: electricians, carpenters, craftsmen, warehouse workers, and the logistics and transport sectors.Conforms to EN ISO 20345:2011