PB42LC Tan Lined Rigger Boots


Select
£63.99 Inc VAT (20%)


See all variants from £63.99

Description

Breathable Full Grain Leather upper. Synthetic Fur inner lining.
Steel Toe Cap Resistant to 200J. Stainless Steel Midsole - Min. 1100N.
Dual Density PU/PU Soling System with Anti-static Properties, Shock Absorption, Heat Resistance to 120°C.
EN ISO 20345:2011 S3 SRC

See full description

Feature Attributes

Product Type:
Metal Rigger Boots
Colour:
Tan
Midsole Material:
Steel
Toe Cap Material:
Steel
ESD:
No
Wide Fitting:
No
More attributes