Perceive Black Ankle Boots for Female


Select
£92.99 Inc VAT (20%)


See all variants from £92.99

Description

Synonymous with Dune London the Chelsea boot is a long-standing classic favoured for its transitional appeal. Perceive perfectly blends a contemporary aesthetic with our iconic heritage. This style will become a go-to styling solution all season long
Crafted from leather with a tonal-stitch design
Round-toe style set on a cleated outsole
Detailed with elasticated inserts
Back pull-on tab for added convenience

See full description

Feature Attributes

Heel Height:
25
Upper Material:
Leather
Sole Material:
Synthetic
Gender:
Women
Lining Material:
Fabric
Heel Type:
Block
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome