Dual density PU black / grey sole , Embossed leather upper, 200 Joule steel toe cap , Perforation resistant steel midsole Type P, Cleated outsole, Energy absorbing heel (E), Water penetration and absorption of the upper (WPA), Anti-static (A), Resistance to fuel oil (FO), Slip Resistance (Ceramic tile floor with NaLS) , SR Slip resistance (ceramic tile floor with glycerine), Conforms to EN ISO 20345:2022 S3 FO SR