Pixen Mid Boots Black


Select
£94.99 Inc VAT (20%)


See all variants from £94.99

Description

An iconic ankle boot crafted from the finest leather Pixen is detailed with a pair of silver buckles. This statement biker style is sure to enhance your day-to-day outfits the square-toed silhouette and low block heel adding to their appeal.
Twin strap design
3 cm heel for slightly raised profile
Square toe design

See full description

Feature Attributes

Heel Type:
Block
Fitting Type:
Standard
Upper Material:
Leather
Heel Height:
30 mm
Colour:
Black
Gender:
Women
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome