Protomastor Wellington


Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

A practical and functional safety boot with a steel toe and midsole for protection from sharp objects and toe injuries.

Sturdy wellington from Dunlop
PVC/Nitrile Sole with PVC Upper
Antistatic and engergy absorbing heel
NULL
Resistant to minerals, vegetable oils & fats, blood, manure
Resistant to disinfectant & various chemicals
Conforms to EN345 safety footwear standards
Category: S5
Toe protection tested to 200 joules impact

See full description

Feature Attributes

Colour:
Green
Gender:
Unisex
Sole Material:
Pvc
Material:
PVC
Features:
Waterproof
Standards Met:
EN ISO 20345, 2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome