Purofort+ Full Safety Wellington


Select
£92.99 Inc VAT (20%)


See all variants from £92.99

Description

The ideal Purofort+ work boot for the construction & infrastructure sector. This boot has the highest non-slip certification, SRC.

S5 rated with steel toecap and midsole for protection against penetrating and falling objects
Sturdy outsole design for offering extra stability while walking or standing
SRC rated outsole for excellent grip
High traction on uneven surfaces for maximum safety
Ergonomic Footbed
Anatomically shaped footbed and premium insole for unsurpassed comfort
Flexible and supple for retaining ease of movement
Lightweight for minimizing foot fatigue
Resistant to chemicals, blood, oils & fats

See full description

Feature Attributes

Gender:
Unisex
Sole Material:
Purofort
Colour:
Green
Material:
Purofort
Features:
Waterproof
Standards Met:
EN ISO 20345, 2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome