Purofort+ Rugged Full Safety Wellington


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Dunlop Purofort Professional safety Yellow/Black wellington boots. Slip resistant to ensure safe working conditions and Cold Insulation for the Winter months. SRC rated outsole for perfect grip. Lightweight boot

Extremely dirt repellent and easy to clean profile for maximum control while walking
Slip resistant to assure safe working conditions
Tear and wear resistant shaft for assuring a long lifetime
S5 rated with steel toecap and midsole protection against penetrating and falling objects
Oil resistant outsole, rated SRC for perfect grip
Energy absorbing heel design for extra ergonomic support
Flexible and supple for retaining ease of movement

See full description

Feature Attributes

Sole Material:
Purofort
Colour:
Black
Gender:
Men
Material:
Purofort
Heel Type:
Flat
Fitting Type:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome