Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Boots and Outdoor
Purofort Professional Full Safety Wellington
By Dunlop
Reset
Clear All
Colour
Select
Size
Select
See all variants from
£79.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£79.99
Description unavailable
Feature Attributes
Sole Material:
Purofort
Gender:
Unisex
Features:
Waterproof
Material:
Purofort
Standards Met:
EN ISO 20345, 2011
Heel Type:
Flat
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome