Purofort RigPro Full Safety Unlined


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

An ideal waterproof Purofort alternative to the standard leather rigger boot. The RigPro is lightweight, 100% waterproof and insulated for temperatures down to -20°C. This durable, flexible and easy-to-clean boot is the perfect work boot for drilling platforms and construction sites. Features handy tabs so they are easy to put on, making it the trusted choice for industry and construction professionals. , Trainer like fit , Fit perfected with Dunlop’s innovative Snug-fit construction to eliminate heel slippage , Steel toe cap , Steel midsole protection , Cut and abrasion resistant ,SRC rated outsole designed for excellent grip ,Tread wear indicator to monitor outsole performance , Anti-static , Oil resistant sole , Comfortable fit , Cold insulating to -20°c , Lightweight , Standard: EN ISO 20345:2011 S5 CI CR SRC Replaces C462743 Purofort Rig-Air Full Safety Unlined

Feature Attributes

Height:
340 mm
Length:
800 mm
Width:
380 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome