Purofort Thermo+ Full Safety Wellington


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

The Dunlop Rugged offers all the benefits of Purofort and a superior outsole, making it an ideal boot for every-day construction work.

This wellington will give you comfort and flexibility for all day comfort
Flexible and supple for retaining ease of movement
SRC rated outsole for excellent grip
S5 rated with steel toecap and midsole protection against penetrating and falling objects
Anatomically shaped footbed and premium insole for unsurpassed comfort
Sturdy outsole design for offering extra stability while walking or standing
Outsole Grip even under uneven and wet surfaces
Steel toecap and Midsole offering full safety
Pull On Tabs

See full description

Feature Attributes

Sole Material:
Purofort
Colour:
Green
Gender:
Unisex
Material:
Purofort
Features:
Waterproof
Standards Met:
EN ISO 20345, 2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome