The DEWALT Radial Safety Brown Boots have a full grain, distressed brown (Crazy Horse), waxy leather upper. With elasticated sides and 2 woven pull loops to the front and rear for easy putting on/removal. They are fitted with a steel toecap that has been tested to 200 Joules. Also a steel midsole for underfoot protection. Fitted with a comfort insole for all-day comfort with a Phylon/rubber outsole. EN Test: CE EN ISO 20345-2011Safety Rating: SBPSlip Rating: SRA