Ragley Waterproof Wellington Boots, Unisex


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

Inspired by the wet muddy conditions of the local countryside the Ragley wellington is the ideal accompaniment to your outdoors lifestyle. A practical wellington suitable for a wide range of light-duty farming and gardening applications.Functional wellington suitable for a wide range of farming/gardening applicationsWaterproof rubber upper with lightweight flexible soleContoured calf fitting with extra-wide gusset and adjustable buckle closure for custom fitHeel kick ledge for easy removalSole resistant to minerals animal and plant oils and fats

Feature Attributes

Fastening Method:
Slip On
Colour:
Green
Lining Material:
Polyester
Material:
Rubber
Fitting Type:
Standard
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome