DEWALT Reno Pro-Lite Safety Boots with water-resistant nubuck leather uppers, aluminium toe cap (200 Joules) and composite midsole. The lightweight Phylon/Rubber Pro-Lite outsole is resistant to fuel and oil. Its also certified to the highest slip rating. Comfortable all day wear is provided with the DEWALT Pro Comfort insole (built in arch support), padded tongue and collar. Conform to CE EN ISO 20345-2011.Safety Rating: S3.Slip Rating: SR.