Rigger 2 Boots


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

DWF-50030-121
Lightweight Strobel construction. Full grain leather upper. Flex channels. PU injection midsole. TPU injection outsole. Anti-bacterial dual-density Insock. Steel toe/plate.

Feature Attributes

Toe Cap Material:
Steel
Slip Resistance Rating:
SRA
Colour:
Brown
Product Type:
Metal Rigger Boots
Resistance Features:
Oil-resistant,Chemical-resistant
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome