Rigger Boot Lined with Scuff Cap


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

Dual Density PU , 200 Joule steel toe cap , Steel midsole protection, Shock absorber heel, Anti-static , Oil resistant sole, Slip resistant, Apollo leather upper, Scuff cap, Conforms to EN ISO 20345: 2011 S1P SRC

Feature Attributes

Colour:
Tan
Height:
365 mm
Width:
340 mm
Length:
615 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome