Rigger Boots Brown S3 SRC


£49.99 Inc VAT (20%)

See 11 Product Variants
£49.99

Description

These Water Resistant Safety Rigger Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These water-resistant safety rigger boots are available in a wide variety of sizes to suit your needs.

Features and Benefits
• Comfortable EVA footbed to support the foot
• Manufactured from resilient materials for product longevity
• Steel toe cap delivers up to 200J of impact protection
• Brown crazy horse leather upper resists water to keep the feet dry
• Dual-density polyurethane and rubber sole absorbs energy to reduce foot and leg fatigue
• Steel midsole protects against penetration injuries
• Cleated outsole for added grip in oily or wet conditions
• Pull-on side loops for easy donning
• Unisex design for inclusive wear for everyone
• Available in varying sizes to suit your needs

Typical Applications
• Construction
• Oil rigs

Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S3 HRO SRC

See full description

Feature Attributes

Colour:
Brown
Standards Met:
EN ISO 20345, 2011
Toe Impact Protection:
200 J
Gender:
Unisex
Sole Material:
Rubber,Polyurethane
ESD:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome