1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Boots and Outdoor

Safety 1st High Top S5 Black Wellies


See all variants from
£0.00Inc VAT (20%)

Description

EVA polymer upper
100% waterproof
Removable, machine washable and breathable lining
Nylon splash-proof high top collar
Steel toecap and kevlar® midsole
EVA & TR heel, shock absorption 40mm thickness
TR (Thermo-rubber Non-slip certified SRB (higher slip resistance than SRC)
Temperature rating to -30°C
Approx 850g per boot
SRB slip resistant
EN ISO 20345:2011 S5 WR SRB

See full description