Sherpa Boot


£59.99 Inc VAT (20%)

See 6 Product Variants
£59.99

Description

Sherpa PU Rubber, 200 Joule steel toe cap , Steel midsole protection, Shock absorber heel, Anti-static, Oil resistant sole, Heat resistant sole to 300°C, Slip resistant, Water resistant leather upper, Conforms to EN ISO 20345:2012 S3 SRC HRO

Feature Attributes

Width:
290 mm
Length:
670 mm
Height:
370 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome