Snugboot Craftsman Full Safety


£133.99 Inc VAT (20%)

See all variants from £133.99

Description

PUROTEX material creates the first breathable and waterproof upper, Lightweight, wear and tear resistant upper for all day working comfort, High-level Purofort® material for maximum protection, Lightweight Purofort® material for long lasting comfort, Lightweight metal-free protective toe cap and midsole, SRC rated slip resistant outsole to conquer any terrain, Abrasion resistant and easy to clean outsole design, Stability Fix locks in your foot with biomechanical support for every step, EN ISO 20345:2011 Personal protective equipment. Safety footwear S5 CI CR SRC

Feature Attributes

Length:
800 mm
Width:
455 mm
Height:
379 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome