Snugboot Workpro Full Safety Wellington


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

Comfort like you never experienced before. Over 100 years of innovation coming together in the Dunlop Snugboot Workpro - engineered for the ones that get the job done. PUROTEX - the first breathable and waterproof upper. Experience the ExtraordinaryLightweight wear and tear resistant upper for all day working comfortHigh-level Purofort material for maximum protectionLightweight metal free composite toe-cap and midsoleStability Fix locks in your foot with biomechanical support for every stepCold Insulation to -50CAbrasion resistant and easy to clean outsole designEnergy absorbing heel design for extra ergonomic supportAntistatic Electrical InsulationFuel Oil ResistantSRC rated slip resistant outsole to conquer any terrain

Feature Attributes

Colour:
Black
Gender:
Unisex
Sole Material:
Purofort
Features:
Waterproof
Material:
Purotex & Purofort
Standards Met:
EN ISO 20345, 2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome