Spot Wellington Boots, Unisex, Navy


Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

Gorgeous knee-length wellington for junior girls who are looking for a splash of pink in their wardrobe! A deep wintry navy is adorned with a friendly companion.Girl's junior knee-length wellingtonNavy printed rubber upper adorned with dog printAdjustable buckleTextile lined with removable insoleRubber traction sole unit with chunky cleated heel

Feature Attributes

Fastening Method:
Pull On
Heel Type:
Mid Cut
Material:
40% Rubber + 60% Synthetic
Upper Material:
40% Rubber + 60% Synthetic
Fitting Type:
Standard
Lining Material:
60% Polyester + 40% Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome