Steelite Air Cushion Black Shoes


£55.99 Inc VAT (20%)

See all variants from £55.99

Description

Steelite™ cushion air shoe is a classic style cemented safety shoe.

Features and Benefits
• Designed with special air cushion outsole for to absorb energy
• 200 Joule steel toe cap
• Slip resistant
• Oil and fuel resistant outer sole
• Manufactured from full grain leather for protection that will last

Typical Applications
• Security
• Corporate
• Transport

Standards
• CE certified
• EN ISO 20345:2011

See full description

Feature Attributes

Colour:
Black
Product Type:
Metal Safety Shoes
MFR Part No.:
FW26
Series:
Steelite­
Gender:
Unisex
ESD:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome