Stirling Safety Boot


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

CE EN 20345:2011 S3 SRC. Anti-static. Water-resistant. Composite midsole for underfoot protection. Padded ankle support (PU leather outer) Energy absorption heel. SRC slip resistance. Composite toecap. Mesh-lined. Oil-resistant. Heel loop. Unisex injection shoe mould.

Feature Attributes

Gender:
Unisex
Colour:
Black/Grey/Orange
Material:
Nubuck Leather
Product Type:
Boots