Surface Waterproof Boots


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

UPPER: water repellent Pull-up nubuck
EXTERNAL LINING: breathable fabric;
INTERNAL LINING: SANY-DRY® 100% polyester fabric, three-dimensional, breathable, antibacterial, it absorbs and releases the moisture, abrasion resistant
FOOTBED: FOOT-PAD, extremely soft and comfortable footbed. Thanks to the very low density polyurethane, the footbed is self-molding granting a right distribution of the body weight and providing an immediate feeling of comfort. High shock absorption is provided from highly resilient material and a perfect cushion in the central area of the heel
SOLE: polyurethane/nitrile rubber resistant to +300 °C (1 minute contact)
TOE CAP: FIBERGLASS CAP, non metallic fiberglass resistant to 200 J
MIDSOLE: non metallic APT PLUS - Zero Perforation
WIDTH: 11 Mondopoint
PLUS: sealed seams, TPU toe cap protection
PERFORMANCES AND TECHNICAL FEATURES: Anti-torsion Support, Cold Protection (CI) , DGUV 112 - 191, Heat Resistant (HI) , HRO, Metal Free, toe cap protection, Water Resistant
STANDARD: EN ISO 20345:2022 S7S HI CI SC SR HRO FO LG

See full description

Feature Attributes

Colour:
Black
Product Type:
Waterproof Boot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome