Switchback 3 Safety Boots Black 9

Order Code: ZT5306136S

£119.99 Inc VAT (20%)


Description

High-spec S3 antistatic mid-ankle safety boots with water-resistant upper and composite mid-plate for lightweight, flexible protection from sole puncture. Anti-static for prevention of electrostatic build-up. Slip-resistant for safe working. Durable moulded toe protects against scuffs. Poron insole provides extra cushioning for added underfoot comfort. Micro-freshÆ technology prevents the growth of mould to reduce odours. EN ISO 02345:2011. Certified Sedex.

See full description
Specifications for Switchback 3 Safety Boots Black 9
  • Gender
    Unisex
  • Colour
    Black
  • Material
    Nubuck leather upper
  • Product Type
    Boots
  • Size
    9