Switchback Mens Safety Boots


£109.99 Inc VAT (20%)

See 7 Product Variants
£109.99

Description

Light Trail ready - but ready to tackle tough jobs, too - these work hikers were designed with comfort, durability and performance in mind.
Anti-Fatigue Technology
Composite Safety Toe
Timberland Pro branding on upper







Material = Leather/Textile/Other Materials
Upper Material = Leather
Lining Material = Waterproof Membrane
Sole Material = Rubber
Heel Height = 45
Heel Type = Flat
Fitting = Standard
Calf Width = Not Applicable
Fasting = Lace Up

See full description

Feature Attributes

Material:
Leather
Sole Material:
Rubber
Heel Height:
45
Gender:
Men
Lining Material:
Waterproof Membrane
Fitting Type:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome