Tan Lined Rigger Boots


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

Breathable Full Grain Leather upper. Synthetic Fur inner lining.
Steel Toe Cap Resistant to 200J. Stainless Steel Midsole - Min. 1100N.
Dual Density PU/PU Soling System with Anti-static Properties, Shock Absorption, Heat Resistance to 120°C.
EN ISO 20345:2011 S3 SRC

See full description

Feature Attributes

Toe Impact Protection:
200 J
Toe Cap Material:
Steel
Sole Material:
Polyurethane
ESD:
No
Wide Fitting:
No
Gender:
Unisex
More attributes