Texas Lined Rigger Boots


Select
£44.99 Inc VAT (20%)


See all variants from £44.99

Description

The Scan Texas Lined Rigger Boots are ideal for the construction and haulage industries and outdoor workers. They have grained leather uppers that offer excellent resistance against abrasion. With anti-static, energy absorbent polyurethane soles for comfort, strength and durability. The boots are fleece lined with cushioned insoles and arch support for additional comfort. Fitted with 200 Joule steel toecaps and midsoles for penetration resistance. They also have padded ankle protectors, a rear scuff guard and 'Pull-on' style for ease and comfort. The soles are resistant to oil, acid, alkaline, heat and penetration. Conforms to EN ISO 20345 standard.Safety Rating: S1P.Slip Rating: SRC.

Feature Attributes

Colour:
Tan
Style:
Rigger Boots

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome