Toe Food Safety Wellington


£27.99 Inc VAT (20%)

See 10 Product Variants
£27.99

Description

Lightweight, waterproof white PVC wellington designed for the food industry. Includes 200 Joule impact and compression resistant steel toe cap. Resistant to minerals, vegetable oils and fats, disinfectants and various low concentration chemicals.

White Safety Wellington
Ideal For Catering Environment
Steel toe cap
Slip Resistant
Anti-static protection
Waterproof

Feature Attributes

Gender:
Unisex
Sole Material:
Pvc/Nitrile Rubber
Colour:
White
Height:
120 mm
Length:
407 mm
Weight:
2455 g
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome