Waterproof Pull On Safety Rigger Boots


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

A rugged safety rigger boot with breathable waterproof lining, 200J toe protection, penetration resistant midsole and antistatic protection.

Safety Rigger Boot
Steel toe and midsole
Slip Resistance SRC
Anti-Static
Waterproof
Water Resistant upper
Phylon/Rubber SRC outsole
Oil Resistance outsole
Full Grain Leather

Feature Attributes

Sole Material:
Phylon/Rubber
Gender:
Men
Colour:
Tan
Features:
Waterproof
Material:
Full Grain Leather
Standards Met:
EN ISO 20345, 2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome