Waterproof PVC Pull On Safety Rigger Boots


Select
£39.99 Inc VAT (20%)


See all variants from £39.99


Description unavailable

Feature Attributes

Gender:
Men
Colour:
Tan
Sole Material:
Pvc/Nitrile Rubber
Features:
Waterproof
Material:
PVC
Standards Met:
EN ISO 20345, 2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome