Wendy Peak Apres Ankle Boots for Females


Select
Select
£72.99 Inc VAT (20%)


See all variants from £72.99

Description

We have a high opinion of the Wendy Apres Coated Twill. Raise the style bar this season with a coated twill upper suede heel and padded nylon collar. Fleece lining and an elevated platform height are giving total cushy comfort.
Coated twill upper and heel
Padded collar
Fleece lining
Dual pull tabs
Travel ready
Removable foam insole
Lightweight outsole

See full description

Feature Attributes

Heel Height:
40 mm
Heel Type:
Platform
Upper Material:
PU Coated Canvas
Fastening Method:
Lace Up
Gender:
Women
Fitting Type:
Standard
More attributes