Women's V-Lite Explorer Waterproof Hiking Boots


Select
Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

Recommended by The Duke of Edinburgh's Award these lightweight, soft suede leather boots are built for comfort and durability. Dri-Tec waterproof and breathable membrane ensures your feet stay dry.
Dri-Tec waterproof and breathable membrane ensures dry feet
Soft Suede leather upper for comfort and durability
Synthetic rand and toe and heel overlays provides added protection
Rear foot heel chassis holds the foot securely in place when walking
V-Lite construction incorporating lightweight rubber outsole ensures minimal weight
TPU heel clip helps provide rear foot stability
Compression moulded EVA midsole provides lightweight underfoot cushioning
DofE Recommended

Feature Attributes

Sole Material:
Rubber+CMEVA
Lining Material:
Polyester Mesh
Fastening Method:
Lace Up
Material:
Embossed Cow Suede Leather
Heel Height:
20
Fitting Type:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome