Action 6 Panel Chino Baseball Cap


Select
£7.29 Inc VAT (20%)


See all variants from £7.29

Description

Key Features:
• 55 Degree Crown Angle
• Low Shape Soft Profile
• Curved Visor
• Six Panels
• Mens (Unisex)
• 250gsm
• Tear Out, 2 Part Label
• One Size
• Metal Buckle Closure
• Chino Twill
• 100% Cotton
• Action 6 Panel Chino Baseball Cap
• Baseball Cap

Feature Attributes

Certification:
AMFORI (BSCI), SEDEX, Walmart
Gender:
Mens (Unisex)
Size:
One Size
Angle Of Crown:
55 Degrees
Number of Panels:
Six Panels
Fabric Composition:
100% Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome