Bank Five S Recycled Snap Back Cap


Select
£11.39 Inc VAT (20%)
5% off


See all variants from £11.39

Description

Key Features:
• 120gsm
• 100% Recycled Polyester
• Mesh Back In 100% Recycled Polyester
• Microfibre
• Mens (Unisex)
• Bank Five S Recycled Snap Back Cap
• Tear Out, 2 Part Label
• One Size
• Five Panels
• PVC Snap Closure
• High Shape Structured Profile
• AMFORI (BSCI) , SEDEX, Global Recycled Standard
• Flat Visor
• Recycled
• Baseball Cap
• 85 Degree Crown Angle

See full description

Feature Attributes

Fabric Composition:
100% Recycled Polyester
Closure Type:
PVC Snap Closure
Angle Of Crown:
85 Degrees
Visor Type:
Flat Visor
Fabric:
Microfibre
Size:
One Size
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome