Beat Mid Visor Structured 6 Panel Cap


Select
£7.59 Inc VAT (20%)


See all variants from £7.59

Description

Key Features:
• Mid Visor
• Twill
• 400gsm
• Six Panels
• Mens (Unisex)
• Tear Out, 2 Part Label
• One Size
• Beat Mid Visor Structured 6 Panel Cap
• 75 Degree Crown Angle
• PVC Snap Closure
• Medium Shape Structured Profile
• 100% Polyester
• Baseball Cap

See full description

Feature Attributes

Visor Type:
Mid Visor
Fabric:
Twill
Product Type:
Urban Baseball Cap
Certification:
AMFORI (BSCI), SEDEX, Walmart
Closure Type:
PVC Snap Closure
Size:
One Size
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome