Cargo Weathered Visor 5 Panel Cap


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

Key Features:
• 290gsm
• Curved Visor
• Cargo Weathered Visor 5 Panel Cap
• Mens (Unisex)
• Tear Out, 2 Part Label
• One Size
• Five Panels
• 75 Degree Crown Angle
• Metal Buckle Closure
• High Shape Structured Profile
• Chino Twill
• 100% Cotton
• Baseball Cap

See full description

Feature Attributes

Visor Type:
Curved Visor
Fabric:
Chino Twill
Number of Panels:
5
Size:
One Size
Product Type:
Urban Baseball Cap
Angle Of Crown:
75 Degrees
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome