Chef Skull Cap


Select
£6.09 Inc VAT (20%)


See all variants from £6.09

Description

Key Features:
• 60 Degree Washable
• Adult (Unisex)
• Hard Wearing Polycotton
• 240gsm
• One Size
• Three Piece Construction
• Headwear
• Part Elastication For A Better Fit
• 65% Polyester 35% Cotton
• Chef Skull Cap
• WRAP, BSCI, SMETA, OEKOTEX 100,

Feature Attributes

Product Type:
Chefs Headwear
Fabric:
Woven Twill
Gender:
Men
Size:
One Size
Fabric Composition:
65% Polyester, 35% Cotton
Certification:
RINA, OEKOTEX 100
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome