Creep S Recycled Corduroy Cap


£7.99 Inc VAT (20%)
3.5% off

See 6 Product Variants
£7.99

Description

Key Features:
• 55 Degree Crown Angle
• 100% Recycled Polyester
• Corduroy
• Curved Visor
• Six Panels
• Mens (Unisex)
• Creep S Recycled Corduroy Cap
• Tear Out, 2 Part Label
• One Size
• Metal Buckle Closure
• Medium Shape Structured Profile
• AMFORI (BSCI) , SEDEX, Global Recycled Standard
• Recycled
• Baseball Cap
• 215gsm

Feature Attributes

Size:
One Size
Fabric Composition:
100% Recycled Polyester
Sustainability:
Recycled
Fabric:
Corduroy
Gender:
Mens (Unisex)
Closure Type:
Metal Buckle
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome