Digg Pigment Dyed 6 Panel Cap


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Key Features:
• 55 Degree Crown Angle
• Mid Visor
• Twill
• Low Shape Soft Profile
• Six Panels
• Mens (Unisex)
• 250gsm
• Tear Out, 2 Part Label
• One Size
• Metal Buckle Closure
• Digg Pigment Dyed 6 Panel Cap
• 100% Cotton
• Baseball Cap

Feature Attributes

Angle Of Crown:
55 Degrees
Gender:
Men
Number of Panels:
6
Size:
One Size
Certification:
AMFORI (BSCI), SEDEX, Walmart
Product Type:
Urban Baseball Cap
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome