Groovy Canvas Unstructured 6 Panel Cap


Select
£8.29 Inc VAT (20%)


See all variants from £8.29

Description

Key Features:
• Mid Visor
• Low Shape Soft Profile
• Groovy Canvas Unstructured 6 Panel Cap
• Six Panels
• Mens (Unisex)
• Tear Out, 2 Part Label
• One Size
• Canvas
• Metal Buckle Closure
• 260gsm
• 100% Cotton
• Baseball Cap
• 65 Degree Crown Angle

Feature Attributes

Closure Type:
Metal Buckle
Gender:
Men
Certification:
AMFORI (BSCI), SEDEX, Walmart
Hat Profile:
Low Shape Soft Profile
Visor Type:
Mid Visor
Size:
One Size
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome