0
1
2
3

Hardcap A1+, Bump Cap, Navy Blue, Micro Peak

Order Code: ZT1172991X

53cm to 64cm
£21.99 Inc VAT (20%)


Description

For high-performance protection and comfort, the Hardcap™ A1+ offers industry-leading bump cap technology. Designed to protect against bumps and scrapes, these caps offer both top and side-impact resistance.

Made with fully adjustable features, these caps can be fitted to 53cm to 64cm head sizes for security and comfort.

Features and Benefits
• The canvas outer cap is removable and fully washable for hygiene purposes
• Features 12 ventilation points to keep wearer cool and comfortable
• Features a 2.5cm peak for increased upward vision
• Fully adjustable for an optimised fit
• Reflective piping for added wearer visibility and safety
• Incorporated sweatband for moisture-wicking and user comfort

Typical Applications
• Low light environments
• Picking and packing
• General warehouse

Standards
• EN 812:2012

Warnings
• Not designed to protect against falling objects
• Replace any cap subject to severe impact immediately

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome