Helpy 5 Panel Reflective Cap


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

Key Features:
• Curved Visor
• Mens (Unisex)
• Tear Out, 2 Part Label
• One Size
• 100gsm
• Five Panels
• 75 Degree Crown Angle
• Velcro Closure
• High Shape Structured Profile
• 100% Polyester
• Woven Twill
• Baseball Cap
• Helpy 5 Panel Reflective Cap

See full description

Feature Attributes

Number of Panels:
5
Fabric:
Woven Twill
Hat Profile:
High Shape Structured Profile
Gender:
Men
Product Type:
Workwear Baseball Cap
Fabric Composition:
100% Polyester
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome