Liberty Sandwich Heavy Brush Cotton 6 Panel Baseball Cap


Select
£5.99 Inc VAT (20%)
Up to 5% off


See all variants from £5.99

Description

Key Features:
• Liberty Sandwich Heavy Brush Cotton 6 Pan
• Curved Visor
• Six Panels
• Low Shape Structured Profile
• Mens (Unisex)
• 250gsm
• Twill Medium Brushed
• Tear Out, 2 Part Label
• One Size
• Metal Buckle Closure
• 100% Cotton
• Baseball Cap
• 65 Degree Crown Angle

See full description

Feature Attributes

Visor Type:
Curved Visor
Closure Type:
Metal Buckle
Fabric Composition:
100% Cotton
Fabric:
Twill Medium Brushed
Gender:
Men
Product Type:
Promotional Baseball Cap
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome