Micro Peak Bump Caps


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

These Eco-friendly Bump Caps from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Avoid knocks and bumps in the workplace with these high-density polyethylene bump caps. Designed to absorb and dissipate minor impacts, these caps feature an adjustable buckle strap for an enhanced fit.

Features and Benefits
• Eco-friendly reground high-density polyethylene (HDPE) construction for durability and strength
• Maximum air circulation thanks to unique airflow system
• Lightweight design for maximum comfort
• Adjustable buckle strap offers a secure fit
• Dynamic style provides enhanced fit and comfort

Standards
• Halo® products are BSI tested
• EN 812:2012

Warnings
• Does not offer protection against large impacts or falls from a height

See full description

Feature Attributes

Outer Material:
Polyester,High Density Polyethylene
Adjustment Type:
Buckle
Peak Style:
Micro Peak
Standards Met:
EN 812
Fits Head Size:
54cm to 64cm
Ventilation Type:
Vented

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome