1. Safety/
  2. Personal Protection & Clothing/
  3. Head Protection/
  4. Bump Caps

Original Flat Peak 6 Panel Snapback Cap


Select
See all variants from
£6.49Inc VAT (20%)

See all variants from £6.49

Description

6 panel.Stitched ventilation eyelets.Structured front panels.Flat peak.Retro style snapback size adjuster.Tear out label.

Feature Attributes

Size:
ONE
Product Type:
Headwear
Material:
100% Polyester Twill