Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Bump Caps
Pro-Stretch Flat Peak Cap Black BB665 Black One
By Beechfield
Order Code:
ZT5173326S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/safety/bump-caps/pro-stretch-flat-peak-cap-black-bb665-black-one/p/ZT5173326S
Add to quotation
View all Bump Caps
Description
6 panel. Elasticated crown. Stitched ventilation eyelets. Flat peak. Authentic peak sticker.
Tags:
#BulkDiscount
Specifications
Specifications for Pro-Stretch Flat Peak Cap Black BB665 Black One
Product Type
Headwear
Material
98% cotton/2% elastane
Colour
Black
Size
ONE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome